Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2515 In., 6 Flute, HSS
Mfr # 433-.2515
Zoro # G5980283
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2515 in - 0.2515
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2515
- Zoro # G5980283
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2515 in - 0.2515 |
Flute Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Reamer Size | 1/4 in |
Overall Length | 6 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.2515" (0.2515) |
Size | 0.2515" |
Shank Size | 0.2515" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Replacement Top Deck for all ToolPro Step-Up Benches (TP88094)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- VIKING NORSEMAN DRILL Hi-Carbon Steel Bolt Extractor Set With Metal Case (10-Piece) (58510)
- IDEAL Stripmaster® Replacement Blade Set, For 10F550 (L-4422)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- Yankee High Speed Steel Chucking Reamers