Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2510 In., 6 Flute, HSS
Mfr # 333-0.251
Zoro # G6026081
original price:
$48.52
34% off
new price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2510 in - 0.2510
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.251
- Zoro # G6026081
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2510 in - 0.2510 |
Flute Length | 1 1/2 in |
Reamer Size | 1/4 in |
Dimension Type | Decimal inch |
Shank Size | 0.2510" |
Shank Dia. | 1/4 in |
Size | 0.2510" |
Overall Length | 4 1/8 in |
Size- Decimal | 0.2510" (0.2510) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6232)
- PROTO Screwdriver, #4 Tip, Phillips Tip (JP0408RF)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- MILWAUKEE TOOL M12 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver Kit w/ 2 Battery (2551-22, 48-11-2420)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- DRILL AMERICA 3/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/32)
- Yankee Reamers