Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2505 In., 6 Flute, HSS
Mfr # 433-.2505
Zoro # G5952466
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2505 in - 0.2505
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.2505
- Zoro # G5952466
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2505 in - 0.2505 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Dimension Type | Decimal inch |
Reamer Size | 1/4 in |
Shank Size | 0.2505" |
Size- Decimal | 0.2505" (0.2505) |
Size | 0.2505" |
Shank Dia. | 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 89.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434026)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- TOOLPRO Lower Strut for TP03648 (TPS2336M)
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- DRILL AMERICA P HSS Straight Shank Straight Flute Chucking Reamer (DWRRP)
- Yankee Reamers