Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2485 In., 6 Flute, HSS
Mfr # 433-.2485
Zoro # G6015983
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2485 in - 0.2485
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2485
- Zoro # G6015983
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2485 in - 0.2485 |
Flute Length | 1 1/2 in |
Dimension Type | Decimal inch |
Reamer Size | 15/64 in |
Shank Size | 0.2485" |
Size- Decimal | 0.2485" (0.2485) |
Size | 0.2485" |
Overall Length | 6 in |
Shank Dia. | 15/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 3/32" Cobalt High Speed Steel Drill Bit (3016006)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/64 (C10601)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- Yankee Reamers