Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2465 In., 6 Flute, HSS
Mfr # 433-.2465
Zoro # G6040833
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2465 in - 0.2465
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2465
- Zoro # G6040833
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2465 in - 0.2465 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Shank Dia. | 15/64 in |
Reamer Size | 15/64 in |
Size- Decimal | 0.2465" (0.2465) |
Size | 0.2465" |
Shank Size | 0.2465" |
Dimension Type | Decimal inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Air Inlet Bolt (10MT30556)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, SDS Max (HC5062)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2967-20, 48-59-1880)
- WESTWARD Nut Driver, Metric, Hollow Round, 8.0mm (401L44)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- Yankee High Speed Steel Chucking Reamers