Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2425 In., 6 Flute, HSS
Mfr # 433-.2425
Zoro # G6016954
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2425 in - 0.2425
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2425
- Zoro # G6016954
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2425 in - 0.2425 |
Flute Length | 1 1/2 in |
Shank Size | 0.2425" |
Size- Decimal | 0.2425" (0.2425) |
Shank Dia. | 15/64 in |
Size | 0.2425" |
Overall Length | 6 in |
Reamer Size | 15/64 in |
Dimension Type | Decimal inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Adapter (81354)
- SITEPRO 48" (120cm) Heavy Duty Lath Bag (21-248)
- BON TOOL Walk Edger, Bronze 6" X 2 3/4", 1/4" Radius X 5/8" Lip (12-578)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- DRILL AMERICA 1-5/16" HSS Spiral Flute Shell Reamer (DWRRSS1-5/16)
- Yankee High Speed Steel Chucking Reamers