Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2400 In., 6 Flute, HSS
Mfr # 433-.2400
Zoro # G6013777
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2400 in - 0.2400
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2400
- Zoro # G6013777
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2400 in - 0.2400 |
Flute Length | 1 1/2 in |
Shank Size | 0.2400" |
Size | 0.2400" |
Shank Dia. | 15/64 in |
Overall Length | 6 in |
Reamer Size | 15/64 in |
Size- Decimal | 0.2400" (0.2400) |
Dimension Type | Decimal inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #8-36 H2 4 Flt. Hand Tap Set (008916AS)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- MILWAUKEE TOOL Angle Grinder, 18V DC, 6 in Wheel Dia. (2980-20, 48-11-1865)
- SUNEX SKT 3/4" DR 3/4" F X 1/2" ADPR IMP (SU4301)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- Yankee Reamers