Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2180 In., 6 Flute, HSS
Mfr # 433-.2180
Zoro # G6031121
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2180 in - 0.2180
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.2180
- Zoro # G6031121
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2180 in - 0.2180 |
Flute Length | 1 1/4 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.2180" (0.2180) |
Shank Size | 0.2180" |
Shank Dia. | 13/64 in |
Size | 0.2180" |
Reamer Size | 13/64 in |
Overall Length | 5 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1" Drive Impact Extension, 13" Long (D025813)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF25)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- STANLEY Repacement Spring Locking Tools 5Pk (4022ZR)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- Yankee Reamers