Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2145 In., 6 Flute, HSS
Mfr # 433-.2145
Zoro # G5976205
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2145 in - 0.2145
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2145
- Zoro # G5976205
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2145 in - 0.2145 |
Flute Length | 1 1/4 in |
Size- Decimal | 0.2145" (0.2145) |
Large End Dia. | 0.2145" |
Reamer Size | 13/64 in |
Dimension Type | Decimal inch |
Size | 0.2145" |
Shank Dia. | 13/64 in |
Overall Length | 5 in |
Shank Size | 0.2145" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. SAE Ratcheting Combination Wrench (45-96-9216)
- SUNEX 1/2" Drive Impact Socket, Metric, 76mm L (2708)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 16mm (80643)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- Yankee Reamers