Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1865 In., 6 Flute, HSS
Mfr # 335-0.1865
Zoro # G5951041
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1865 in - 0.1865
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.1865
- Zoro # G5951041
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1865 in - 0.1865 |
Flute Length | 1 1/8 in |
Reamer Size | 11/64 in |
Shank Size | 0.1865" |
Dimension Type | Decimal inch |
Shank Dia. | 11/64 in |
Size | 0.1865" |
Overall Length | 3 1/2 in |
Size- Decimal | 0.1865" (0.1865) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1803076)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- KLEIN TOOLS Magnetic Torpedo Level with Tether Ring (9319RETT)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD13022)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- Yankee High Speed Steel Chucking Reamers