Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1810 In., 6 Flute, HSS
Mfr # 433-.1810
Zoro # G5984605
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1810 in - 0.1810
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.1810
- Zoro # G5984605
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1810 in - 0.1810 |
Flute Length | 1 1/8 in |
Shank Size | 0.1810" |
Reamer Size | 11/64 in |
Overall Length | 4 1/2 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.1810" (0.1810) |
Shank Dia. | 11/64 in |
Size | 0.1810" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Taper Tap (DWT60775)
- ZORO SELECT Router Bit Set, Raised Panel, 1/2S, 3 Pc (16Y604)
- OLSON SAW BLADE BAND 64.5X1/2"" 18T (HB71864DB)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Deep Imp (CMMT15903)
- YANKEE Chucking Reamer, 0.5050 In., 6 Flute, HSS (433-.5050)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- Yankee High Speed Steel Chucking Reamers