Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1805 In., 6 Flute, HSS
Mfr # 433-.1805
Zoro # G6037421
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1805 in - 0.1805
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.1805
- Zoro # G6037421
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1805 in - 0.1805 |
Flute Length | 1 1/8 in |
Reamer Size | 11/64 in |
Size- Decimal | 0.1805" (0.1805) |
Overall Length | 4 1/2 in |
Dimension Type | Decimal inch |
Size | 0.1805" |
Shank Size | 0.1805" |
Shank Dia. | 11/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- MILWAUKEE TOOL 6-1/4" BIG HAWG w/Carbide Teeth (49-56-9275)
- WESTWARD Hex Rethreading Die, Std 5/8In, 11 Pitch (10M971)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- Yankee High Speed Steel Chucking Reamers