Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1580 In., 4 Flute, HSS
Mfr # 433-.1580
Zoro # G6007407
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.1580 in - 0.1580
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.1580
- Zoro # G6007407
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1580 in - 0.1580 |
Flute Length | 1 in |
Reamer Size | 5/32 in |
Dimension Type | Decimal inch |
Size | 0.1580" |
Overall Length | 4 in |
Shank Dia. | 5/32 in |
Size- Decimal | 0.1580" (0.1580) |
Shank Size | 0.1580" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Side handles with protection, MLP.142-B M4 (MLP)
- BOSTITCH Magazine Assembly (101831)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86240)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hand Tap Set (DWTS1-1/8-7)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- Yankee High Speed Steel Chucking Reamers