Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1550 In., 4 Flute, HSS
Mfr # 433-.1550
Zoro # G5938186
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1550 in - 0.1550
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.1550
- Zoro # G5938186
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1550 in - 0.1550 |
Flute Length | 1 in |
Size | 0.1550" |
Shank Dia. | 9/64 in |
Overall Length | 4 in |
Reamer Size | 9/64 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.1550" (0.1550) |
Shank Size | 0.1550" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SHEARS STL WISS DATA 6"" (CW5T)
- QUALTOOL T-27 Star Power Bit, 1/4" Hex Drv, 6"L (68-T27)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- HHIP 21/32" R8 Round Collet (3900-0819)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Spiral (C30800)
- Yankee High Speed Steel Chucking Reamers