Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1515 In., 4 Flute, HSS
Mfr # 433-.1515
Zoro # G5951714
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1515 in - 0.1515
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.1515
- Zoro # G5951714
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1515 in - 0.1515 |
Flute Length | 1 in |
Reamer Size | 9/64 in |
Size- Decimal | 0.1515" (0.1515) |
Overall Length | 4 in |
Size | 0.1515" |
Dimension Type | Decimal inch |
Shank Size | 0.1515" |
Shank Dia. | 9/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 3/8" Drive Locking Extension Set 3", 6" & 10" (81202)
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW41)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT In/Out, Alum (22YK87)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- Yankee High Speed Steel Chucking Reamers