Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1500 In., 4 Flute, HSS
Mfr # 433-.1500
Zoro # G6019632
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.1500 in - 0.1500
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.1500
- Zoro # G6019632
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1500 in - 0.1500 |
Flute Length | 1 in |
Size- Decimal | 0.1500" (0.1500) |
Overall Length | 4 in |
Reamer Size | 9/64 in |
Size | 0.1500" |
Dimension Type | Decimal inch |
Shank Dia. | 9/64 in |
Shank Size | 0.1500" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 9-Inch x 12-Inch Router Table Insert Plate w/ Guide Pin & Snap Rings (18101)
- STANLEY Premium Die-Cast Handle Combination Square – 12"/30CM (46-028)
- HHIP 1/8" A High Speed Steel Keyway Broach With 1 Shim (2006-1008)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/4-E (C22721)
- YANKEE Chucking Reamer, 0.0840 In., 4 Flute, HSS (433-.0840)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- DRILL AMERICA 1" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1INCH)
- Yankee High Speed Steel Chucking Reamers