Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1485 In., 4 Flute, HSS
Mfr # 433-.1485
Zoro # G6031261
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1485 in - 0.1485
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.1485
- Zoro # G6031261
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1485 in - 0.1485 |
Flute Length | 1 in |
Shank Dia. | 9/64 in |
Size- Decimal | 0.1485" (0.1485) |
Overall Length | 4 in |
Reamer Size | 9/64 in |
Size | 0.1485" |
Dimension Type | Decimal inch |
Shank Size | 0.1485" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Mason Chisel, 2-3/4" Tip x 7-1/2" L (335)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 13/16" (80518)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD13013)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG07T)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- STM MT4 Straight Shank HSS Morse Taper Reamer (129660)
- Yankee High Speed Steel Chucking Reamers