Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1280 In., 4 Flute, HSS
Mfr # 433-.1280
Zoro # G5981893
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1280 in - 0.1280
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.1280
- Zoro # G5981893
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1280 in - 0.1280 |
Flute Length | 7/8 in |
Overall Length | 3 1/2 in |
Size- Decimal | 0.1280" (0.1280) |
Shank Dia. | 1/8 in |
Size | 0.1280" |
Dimension Type | Decimal inch |
Reamer Size | 1/8 in |
Shank Size | 0.1280" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 3.40Mm (2XDSS1339A)
- HHIP M6 X 1.0 7 Piece Transfer Screw Set (3601-1006)
- BETA Progressive Blow Gun (019490022)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- Yankee High Speed Steel Chucking Reamers