Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1240 In., 4 Flute, HSS
Mfr # 333-0.124
Zoro # G9723235
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.1240 in - 0.1240
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.124
- Zoro # G9723235
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1240 in - 0.1240 |
Flute Length | 7/8 in |
Size | 0.1240" |
Overall Length | 2 3/4 in |
Shank Dia. | 7/64 in |
Shank Size | 0.1240" |
Dimension Type | Decimal inch |
Size- Decimal | 0.1240" (0.1240) |
Reamer Size | 7/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 1 pcs., 90 deg. (33HD65)
- DRILL AMERICA 1/4"-20 Carbon Steel Left Hand Hex Die (DWTHX1420LH)
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- ROCKFORD COMMERCIAL WAREHOUSE Global Industrial„¢ Rear Exhaust Die Grinder, 1/4" Air Inlet, 22000 RPM (G3420)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- KODIAK CUTTING TOOLS .327 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478044)
- Yankee Reamers