Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1215 In., 4 Flute, HSS
Mfr # 433-.1215
Zoro # G5869464
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1215 in - 0.1215
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.1215
- Zoro # G5869464
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1215 in - 0.1215 |
Flute Length | 7/8 in |
Shank Dia. | 7/64 in |
Size- Decimal | 0.1215" (0.1215) |
Reamer Size | 7/64 in |
Size | 0.1215" |
Dimension Type | Decimal inch |
Shank Size | 0.1215" |
Overall Length | 3 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12 (4335)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (477405)
- PROTO 3/8" Drive 5/16" Hex Power Bit Holder (J6930)
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- DRILL AMERICA .2505 HSS Straight Shank Chucking Reamer (DWRR.2505)
- Yankee High Speed Steel Chucking Reamers