Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1165 In., 4 Flute, HSS
Mfr # 433-.1165
Zoro # G6006725
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1165 in - 0.1165
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.1165
- Zoro # G6006725
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1165 in - 0.1165 |
Flute Length | 7/8 in |
Shank Dia. | 7/64 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.1165" (0.1165) |
Size | 0.1165" |
Reamer Size | 7/64 in |
Shank Size | 0.1165" |
Overall Length | 3 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil Pump Model Ml (27307)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505533)
- EAZYPOWER Tamper Resistant Hex Screwdriver 9/64 in Round (86253)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- Yankee High Speed Steel Chucking Reamers