Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.1125 In., 4 Flute, HSS
Mfr # 433-.1125
Zoro # G6029956
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1125 in - 0.1125
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.1125
- Zoro # G6029956
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1125 in - 0.1125 |
Flute Length | 7/8 in |
Reamer Size | 7/64 in |
Size- Decimal | 0.1125" (0.1125) |
Shank Size | 0.1125" |
Dimension Type | Decimal inch |
Overall Length | 3 1/2 in |
Shank Dia. | 7/64 in |
Size | 0.1125" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 (228824)
- PROSKIT Replacement Blade for 900-112 (900-112B)
- DEWALT Putty Knife, CS, Soft Grip Handle, 6 (DXTT-2-152)
- STARRETT Band Saw Blade, 13 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-13)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- Yankee High Speed Steel Chucking Reamers