Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0895 In., 4 Flute, HSS
Mfr # 433-.0895
Zoro # G5994073
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0895 in - 0.0895
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0895
- Zoro # G5994073
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0895 in - 0.0895 |
Flute Length | 3/4 in |
Size- Decimal | 0.0895" (0.0895) |
Shank Size | 0.0895" |
Size | 0.0895" |
Dimension Type | Decimal inch |
Reamer Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 3 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2081x1)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-14 (DWT54656)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7125)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- Yankee High Speed Steel Chucking Reamers