Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0880 In., 4 Flute, HSS
Mfr # 433-.0880
Zoro # G5951547
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0880 in - 0.0880
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0880
- Zoro # G5951547
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0880 in - 0.0880 |
Flute Length | 3/4 in |
Dimension Type | Decimal inch |
Overall Length | 3 in |
Shank Dia. | 5/64 in |
Shank Size | 0.0880" |
Size- Decimal | 0.0880" (0.0880) |
Reamer Size | 5/64 in |
Size | 0.0880" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver, TP10 Tip, 12 1/4 in L (JTP1008RS)
- VULCAN Hole Saw W/Mandrel 2-1/4In (942181OR)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 1/2"R (CFE762K)
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215811)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- Yankee Reamers