Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0845 In., 4 Flute, HSS
Mfr # 433-.0845
Zoro # G6002613
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0845 in - 0.0845
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0845
- Zoro # G6002613
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0845 in - 0.0845 |
Flute Length | 3/4 in |
Overall Length | 3 in |
Shank Dia. | 5/64 in |
Shank Size | 0.0845" |
Dimension Type | Decimal inch |
Reamer Size | 5/64 in |
Size | 0.0845" |
Size- Decimal | 0.0845" (0.0845) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7423M)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Nitri (4438)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (13H702)
- Yankee Reamers