Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0840 In., 4 Flute, HSS
Mfr # 433-.0840
Zoro # G5934126
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0840 in - 0.0840
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0840
- Zoro # G5934126
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0840 in - 0.0840 |
Flute Length | 3/4 in |
Overall Length | 3 in |
Size- Decimal | 0.0840" (0.0840) |
Shank Size | 0.0840" |
Dimension Type | Decimal inch |
Size | 0.0840" |
Reamer Size | 5/64 in |
Shank Dia. | 5/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- BON TOOL Bon 11-211 Acid Brush, 10"x3" Taper/Threaded Hole (11-211)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- Yankee Reamers