Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0825 In., 4 Flute, HSS
Mfr # 433-.0825
Zoro # G5907316
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0825 in - 0.0825
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0825
- Zoro # G5907316
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0825 in - 0.0825 |
Flute Length | 3/4 in |
Shank Dia. | 5/64 in |
Reamer Size | 5/64 in |
Size | 0.0825" |
Dimension Type | Decimal inch |
Shank Size | 0.0825" |
Size- Decimal | 0.0825" (0.0825) |
Overall Length | 3 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 120 Volt Armature (16-70-0320)
- VIM PRODUCTS Socket Holder Rail 10 Cli, 3/4" (VIMV424)
- BOSCH Cordless Right Angle Drill Kit, 11-1/2" L (PS11-102 + GLI12V-300N)
- KENNEDY Tool Cabinet, 5 Drawer, Brown, 14 in W (185XB)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- Yankee Reamers