Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0795 In., 4 Flute, HSS
Mfr # 433-.0795
Zoro # G5976625
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0795 in - 0.0795
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0795
- Zoro # G5976625
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0795 in - 0.0795 |
Flute Length | 3/4 in |
Dimension Type | Decimal inch |
Reamer Size | 5/64 in |
Size | 0.0795" |
Size- Decimal | 0.0795" (0.0795) |
Overall Length | 3 in |
Shank Dia. | 5/64 in |
Shank Size | 0.0795" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 21 oz, 11-3/8" (3677.03)
- CRESCENT NICHOLSON Replacement Shatterproof Hacksaw Blade SS1218 12" x 18 TPI - Carded (63256)
- TEKTON 1/4 Inch Drive Locking Extension Set, 3-Piece 3, 6, 9 in. (SHA90012)
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.1A21)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- Yankee High Speed Steel Chucking Reamers