Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0790 In., 4 Flute, HSS
Mfr # 433-.0790
Zoro # G5974473
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0790 in - 0.0790
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.0790
- Zoro # G5974473
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0790 in - 0.0790 |
Flute Length | 3/4 in |
Shank Size | 0.0790" |
Reamer Size | 5/64 in |
Shank Dia. | 5/64 in |
Size | 0.0790" |
Overall Length | 3 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.0790" (0.0790) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5416)
- IRWIN Tapplgcd 1/2-13 (8144)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/8" (1228SC)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader (39184)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- Yankee High Speed Steel Chucking Reamers