Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0685 In., 4 Flute, HSS
Mfr # 433-.0685
Zoro # G6039117
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0685 in - 0.0685
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0685
- Zoro # G6039117
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0685 in - 0.0685 |
Flute Length | 3/4 in |
Size | 0.0685" |
Shank Size | 0.0685" |
Reamer Size | 1/16 in |
Size- Decimal | 0.0685" (0.0685) |
Overall Length | 3 in |
Dimension Type | Decimal inch |
Shank Dia. | 1/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 2D Coaxial Indicator Set - Inch (527100250)
- EXAIR Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA (5215)
- WINGITS Apache 200 Drill Bit Kit 1/4", 1/2", 3/4", 1", 1-1/4", 5PK (WA2005PCS)
- MIRKA Pneumatic Angle Orbital Sander, 1-1/4" (MAOS130)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- DRILL AMERICA .3150 HSS Straight Shank Chucking Reamer (DWRR.3150)
- Yankee High Speed Steel Chucking Reamers