Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0510 In., 4 Flute, HSS
Mfr # 433-.0510
Zoro # G5943131
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0510 in - 0.0510
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0510
- Zoro # G5943131
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0510 in - 0.0510 |
Flute Length | 1/2 in |
Size- Decimal | 0.0510" (0.0510) |
Reamer Size | 3/64 in |
Size | 0.0510" |
Shank Dia. | 3/64 in |
Overall Length | 2 1/2 in |
Dimension Type | Decimal inch |
Shank Size | 0.0510" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Ball Bearing Draw Stud (49-16-2621)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- ROADPRO Phillips Head Screwdriver, 2x4 (RPS1013)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 0.3800 In., 6 Flute, HSS (433-.3800)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- ZORO SELECT Chucking Reamer, X, 6 Flute, HSS (11V464)
- Yankee High Speed Steel Chucking Reamers