Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0485 In., 4 Flute, HSS
Mfr # 433-.0485
Zoro # G5993985
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0485 in - 0.0485
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0485
- Zoro # G5993985
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0485 in - 0.0485 |
Flute Length | 1/2 in |
Shank Dia. | 3/64 in |
Dimension Type | Decimal inch |
Reamer Size | 3/64 in |
Shank Size | 0.0485" |
Size | 0.0485" |
Overall Length | 2 1/2 in |
Size- Decimal | 0.0485" (0.0485) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X15)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05022731001)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 0.5050 In., 6 Flute, HSS (433-.5050)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- DRILL AMERICA .5250 HSS Straight Shank Chucking Reamer (DWRR.5250)
- Yankee High Speed Steel Chucking Reamers