Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0425 In., 4 Flute, HSS
Mfr # 433-.0425
Zoro # G5872921
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0425 in - 0.0425
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.0425
- Zoro # G5872921
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0425 in - 0.0425 |
Flute Length | 1/2 in |
Overall Length | 2 1/2 in |
Size- Decimal | 0.0425" (0.0425) |
Size | 0.0425" |
Reamer Size | 1/32 in |
Shank Size | 0.0425" |
Dimension Type | Decimal inch |
Shank Dia. | 1/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, 1/4 Bit dia., Steel (49614)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, SAE, 12 pcs (CP53000-12SS)
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3113)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- GARANT NC Reamer Set, Number of Reamers: 6 (162925 6)
- Yankee High Speed Steel Chucking Reamers