Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0315 In., 3 Flute, HSS
Mfr # 433-.0315
Zoro # G5893124
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0315 in - 0.0315
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.0315
- Zoro # G5893124
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0315 in - 0.0315 |
Flute Length | 1/2 in |
Size- Decimal | 0.0315" (0.0315) |
Size | 0.0315" |
Dimension Type | Decimal inch |
Shank Size | 0.0315" |
Reamer Size | 1/32 in |
Overall Length | 1 3/8 in |
Shank Dia. | 1/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 400mm 3/8 Sq. Drive (3760-400)
- TE-CO T-Nut, Black Oxide, 5/8-11, 13/16 (41417)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x2x4 (C33394)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- Yankee High Speed Steel Chucking Reamers