Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.0215 In., 3 Flute, HSS
Mfr # 433-.0215
Zoro # G6008676
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0215 in - 0.0215
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.0215
- Zoro # G6008676
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.0215 in - 0.0215 |
Flute Length | 1/2 in |
Shank Dia. | 1/64 in |
Dimension Type | Decimal inch |
Shank Size | 0.0215" |
Size | 0.0215" |
Size- Decimal | 0.0215" (0.0215) |
Overall Length | 1 in |
Reamer Size | 1/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- GEDORE Open Ended Wrench, 22mm (894 22)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7182P)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, 0.0840 In., 4 Flute, HSS (433-.0840)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- ZORO SELECT Dowel Pin Reamer, 0.2480 In., 6 Flute, HSS (13H699)
- Yankee Reamers