Shop All Taper Pin Reamers
Yankee
Chucking Reamer, 0.0000 In., 6 Flute, HSS
Mfr # 457-0
Zoro # G6008405
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pin Size 0.3674 in
- Size - Decimal #0 - 0.3125
- Small End Dia. 1/4 in
- Material - Machining High Speed Steel
- Large End Dia. 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 457-0
- Zoro # G6008405
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | 0.3674 in |
Size - Decimal | #0 - 0.3125 |
Small End Dia. | 1/4 in |
Large End Dia. | 23/64 in |
Shank Dia. | MT0 |
Overall Length | 5 11/32 in |
Flute Length | 2 1/4 in |
Size | 0.0000" |
Shank Size | MT0 |
Dimension Type | Decimal inch |
Size- Decimal | #0 (0.2503) |
Details
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 6 |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Shank Type | Morse Taper |
Reamer Application | Through Hole |
Decimal Equivalent | 0.3125 |
Description
Taper Pin Reamer, Straight, Decimal Inch, 1/4 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 9/16In x 17In, Tube (NKLT09)
- GREENLEE PUNCH 1IN CONDUIT 744 SC (28158)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees, Cobalt (401J57)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Handle (21902)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- DRILL AMERICA #2/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2/0)
- Yankee Taper Pin Reamers