Shop All Taper Pin Reamers
Yankee
Chucking Reamer, 0.0000 In., 6 Flute, HSS
Mfr # 451-0
Zoro # G5954602
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pin Size 0.3674 in
- Size - Decimal #0 - 0.3125
- Small End Dia. 1/4 in
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 451-0
- Zoro # G5954602
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | 0.3674 in |
Size - Decimal | #0 - 0.3125 |
Small End Dia. | 1/4 in |
Large End Dia. | 23/64 in |
Shank Dia. | 5/16 in |
Overall Length | 3 1/4 in |
Flute Length | 2 1/4 in |
Size | 0.0000" |
Dimension Type | Decimal inch |
Shank Size | MT0 |
Size- Decimal | #0 (0.2503) |
Details
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shank Type | Morse Taper |
Number of Flutes | 6 |
Reamer Application | Through Hole |
Decimal Equivalent | 0.3125 |
Material | High Speed Steel |
Description
Taper Pin Reamer, Straight, Decimal Inch, 1/4 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY L LONG ARM 3/8"" (14224)
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- Yankee Reamers