Shop All Automotive Air Fresheners
This Product is Discontinued
Yankee Candle
Air Freshener, Midsummer's Night(R) (Discontinued)
Mfr # 1220877
Zoro # G6566399
This Product is Discontinued
Key Features
- Fragrance Midsummer's Night
- Type Jar with String
- Duration (Hours) 720 hr
- Color Black
- Air Freshener Style Jar with String
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee Candle
- MFR # 1220877
- Zoro # G6566399
- UPC # 609032858964
- Country of Origin Taiwan, Province of China
- Category Automotive Air Fresheners
Dimensions
Overall Width | 3 1/10 in |
Overall Height | 5 2/5 in |
Details
Fragrance | Midsummer's Night |
Type | Jar with String |
Item | Air Freshener |
Duration (Hours) | 720 hr |
Color | Black |
Air Freshener Style | Jar with String |
Air Freshener Duration | 30 day |
Container Type | Jar |
Features | Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors |
Description
Air Freshener, Air Freshener Style Jar with String, Container Type Jar, Fragrance Midsummer's Night, Color Black, Air Freshener Duration 30 day, Features Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors, Overall Height 5 2/5 in, Overall Width 3 1/10 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.