Shop All Indoor Game Tables
Yamaha
Yamaha NP12B Entry-Level Piaggero Ultra-Portable Digital Piano
Mfr # NP12B
Zoro # G303869530
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamaha
- MFR # NP12B
- Zoro # G303869530
- UPC # 889025101523
- Country of Origin China
- Category Indoor Game Tables
Description
Features
- Slim, Light, Compact Design
- Advanced Wave-Memory Stereo Sampling
- One-Touch Recording
- Built-In Amplifiers and Speakers
- Piano Preset Songs
- Battery Power or AC Adaptor
- Auto Power-Off Mode
- Connect to iOS Device
- Keyboard: 61-key piano-style keyboard with Touch Response
- Synthesis Method: AWM Stereo Sampling
- Polyphony: 64 Voice
- Amplifier: 5 x 5 W
- Speakers: 4.7 x 2.4 in. Per side
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Wheel-Gray (42159G)
- MTD Blower Kit-Yard Va (OEM-290-012)
- RSVP INTERNATIONAL BBQ Glove - Black (BQ-MIT)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- TOY TIME Complete Bingo Set, Deluxe Classic Carnival and Casino Game for Kids and Adults (945049OXC)
- PYLE Guitar Rack, PGST56 (PGST56)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- GLD Viper 800 Electronic Dartboard (42-1034)
- TATCO Latex Balloons, 12", Assorted, PK100 (61100)
- SPORTIME GAME TARGETBALL HOOK AND LOOP SET/24 PK (VTB-BOPK24 (SCHOOL SP.))
- BRUNSWICK BILLIARDS Table Tennis Table, Black, Steel (51871150001)
- Yamaha Indoor Game Tables