Shop All Microphones
Yamaha
YAMAHA CORPORATION OF AMERIC RH1C Corded Stereo Headphones
Mfr # RH1C
Zoro # G503784572
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamaha
- MFR # RH1C
- Zoro # G503784572
- UPC # 86792285573
- Country of Origin China
- Category Microphones
Description
The RH1C Corded Portable Headphones from Yamaha Corporation of America is here to give on-the-go musicians the full, bright sound they need. These headphones deliver remarkable acoustic presence through an advanced dynamic range and open-ear design. Accessorized with comfortable ear cushions, the RH1C are high-quality headphones that can easily become a vital component of any music system. Yamaha has designed this headphone for musical applications ranging from various sources. Whether you are listening to music on-the-go or in the studio creating the next big hit, the RH1C will fulfill your requirements.
Connectivity Technology: Wired.
Sound Output Mode: Stereo.
Frequency Response: 20 - 20000 Hz.
Sensitivity: 91 dB/mW.
Impedance: 32 Ohm.
Connector Type: 1 x headphones ( mini-phone stereo 3.5 mm ).
Cables Included: Headphones cable - integrated.
Included Accessories: 6.3 mm (1/4") stereo adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Microphone, Remote, Mfr. No. M604A (HM126RB)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Black (ZBRM22B0)
- ROCSTOR Displayport To Hdmi Convertor Cable 4K - Hdmi Male - Displayport Male (Y10C261-B1)
- PYLE Plastic Retro Microphone (Silver) (PDMICR42SL)
- PYLE 4 Channel Uhf Mic System (PDWM4350U)
- KIDSDESIGN Kidsdesign FR070EMV9M Kids Frozen Sing Along Microphone (FR070EMV9M)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- GEMINI Quad channel UHF Wireless system handheld (UHF-04M-S1234)
- PYLE Computer Desktop Microphone (PDMIKT200)
- PYLE Professional Dynamic Unidirectional Mic (PDMIC59)
- Yamaha Microphones