Shop All Corded Speakers
This Product is Discontinued
Yamaha
Speakers, Indoor, 16-13/64" H, 10-1/2 " W (Discontinued)
Mfr # NS-6490
Zoro # G5895937
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure Color Black
- Max. Wattage 140
- Sensitivity (dB) 90
- Color Black
- Woofer Composition Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yamaha
- MFR # NS-6490
- Zoro # G5895937
- UPC # 027108916996
- Country of Origin Indonesia
- Category Corded Speakers
Dimensions
Overall Height (In.) | 16-13/64 |
Overall Width (In.) | 10-1/2 in |
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 8 |
Overall Length (In.) | 13-13/64 |
Details
Item | Speakers |
Enclosure Color | Black |
Max. Wattage | 140 |
Sensitivity (dB) | 90 |
Color | Black |
Woofer Composition | Fiber |
Tweeter Composition | Mylar(R) |
Enclosure Material | Plastic |
Weight (Lbs.) | 13.2 lb |
For Use With | Sound Systems |
Frequency Response | 45 Hz to 23 kHz |
Impedance (Ohms) | 8 |
Type | Indoor |
Indoor/Outdoor | Indoor |
Description
Speakers, Indoor, Overall Height (In.) 16-13/64, Overall Width (In.) 10-1/2, Overall Length (In.) 13-13/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Tweeter Composition Mylar(R), Woofer Dia. (In.) 8, Woofer Composition Fiber, Max. Wattage 140, Sensitivity (dB) 90, Impedance (Ohms) 8, Frequency Response 45 Hz to 23 kHz, Weight (Lbs.) 13.2, For Use With Sound Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.