Shop All Corded Speakers
This Product is Discontinued
Yamaha
Speaker System, Indoor, 11-1/4" H, White (Discontinued)
Mfr # NX-N500BL
Zoro # G5895718
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure Color White
- Max. Wattage 140
- Sensitivity (dB) 12
- Color White
- Woofer Composition Mica/Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamaha
- MFR # NX-N500BL
- Zoro # G5895718
- UPC # 027108952871
- Country of Origin Malaysia
- Category Corded Speakers
Dimensions
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 8-3/4 |
Overall Width (In.) | 6-5/8 in |
Overall Height (In.) | 11-1/4 |
Woofer Dia. (In.) | 5 |
Details
Item | Speaker System |
Enclosure Color | White |
Max. Wattage | 140 |
Sensitivity (dB) | 12 |
Color | White |
Woofer Composition | Mica/Polypropylene |
Tweeter Composition | Mylar(R) |
Enclosure Material | Plastic |
Type | Indoor |
Includes | Remote, Power Cable |
Impedance (Ohms) | 10 |
For Use With | Home Theater Systems |
Frequency Response | 54 Hz to 40 kHz |
Weight (Lbs.) | 26.4 lb |
Indoor/Outdoor | Indoor |
Description
Speaker System, Indoor, Overall Height (In.) 11-1/4, Overall Width (In.) 6-5/8, Overall Length (In.) 8-3/4, Enclosure Color White, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Tweeter Composition Mylar(R), Woofer Dia. (In.) 5, Woofer Composition Mica/Polypropylene, Max. Wattage 140, Sensitivity (dB) 12, Impedance (Ohms) 10, Frequency Response 54 Hz to 40 kHz, Weight (Lbs.) 26.4, For Use With Home Theater Systems, Includes Remote, Power Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.