Shop All Corded Speakers
Yamaha
Outdoor Speakers, 13-1/2" H, Black, Plastic
Mfr # NS-AW350
Zoro # G5895858
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Color Black
- Max. Wattage 130 W
- Sensitivity (dB) 87 dB
- Color Black
- Woofer Composition Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamaha
- MFR # NS-AW350
- Zoro # G5895858
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 13.5" |
Width | 7.1" |
Overall Length (In.) | 8-1/4 |
Overall Width (In.) | 7-1/8 in |
Overall Height (In.) | 13-1/2 |
Woofer Dia. (In.) | 6-1/2 in |
Tweeter Dia. (In.) | 1 in |
Depth | 8.2" |
Description
The Yamaha NS-AW350 130W All-Weather Speaker System, in Black, are perfect for deck or porch placement, delivering punchy bass and even extended treble in just about any desired location. Their high build quality and good sound lend them equally well to two-channel indoor listening. The speakers, which are sold as a pair, each use a 6.5-inch high-compliance, polypropylene, mica-filled woofer and 1-inch PEI dome tweeter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX3000)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- IKEY Panel Mount Rugged Keyboard (PM-102-FSR-USB)
- PYLE 6.5" In Ceiling Speaker (PDIC66)
- SPIRIT 5 X 7 In. 310W Auto 3-Way Speaker System (GENX57)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1651RD (PDIC1651RD)
- ARTESIA 30 Watts Compact Active 2.0 Studio Monitor Speakers With 4 In. Woofer (M-200)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- MONOPRICE Alpha In-Ceiling Speakers 6.5in Carbon Fiber 2-Way with 15° Angled Dri (34197)
- C2G 2X2 Drop In Ceiling Speaker - 8Ω - Plenum Rated (41508)
- Yamaha Corded Speakers