Shop All Diaphragm Pumps
Yamada
Pump, Model 854177 NDP-25 Series, Air Operated Double Diaphragm Pump, Santoprene
Mfr # NDP-25BPS-PP
Zoro # G805663353
product price: $1,630.99
/ea
Free Shipping & Returns
$1,630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene (PPG) - Non-Metallic Center Body
- Diaphragm Material - Pumps Santoprene
- Air Inlet Size 3/8" Female NPT (includes ball valve)
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
- Liquid Temp. Range (Deg. F) 180°F (82°C) Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamada
- MFR # NDP-25BPS-PP
- Zoro # G805663353
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/8" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | Polypropylene (PPG) - Non-Metallic Center Body |
Diaphragm Material - Pumps | Santoprene |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Liquid Temp. Range (Deg. F) | 180°F (82°C) Max |
Description
Yamada Pumps NDP-25BPS-PP Diaphragm, Santoprene/EPDM Ball Check Valve / O-Rings, Polypropylene (PPG) - Non-Metallic Center Body Material, 46.2 GPM Max Flow, 1" NPT Fluid Port, 3/8" Female NPT (includes ball valve) Air Inlet, 3/4" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor, 18 Feet Max Suction Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 120 Gal. (5700000N97208)
- STENNER Pressure Spring (MP6T000)
- CAMPBELL Air Volume Control, Deep Well, 1-1/4" MIPT (WJAVC-LF)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G4F4)
- YAMADA Pump, Model 854175 NDP-25 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-25BPT-PP)
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- YAMADA Pump, Model 852701 NDP-25 Series, Air Operated Double Diaphragm Pump, Santoprene (NDP-25BAS)
- YAMADA Pump, Model 851961 NDP-15 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-15BST)
- YAMADA Pump, Model 851515 NDP-20 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-20BAN)
- YAMADA Pump, Model 851843 DP-10 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (DP-10BPT)
- ARO Diaphragm Pump, 237Gpm, Santoprene/3", 666 (666300-EEB-C)
- Yamada Diaphragm Pumps