Shop All Diaphragm Pumps
Yamada
Pump, Model 852677 DP-10 Series, Air Operated Double Diaphragm Pump, Santoprene Diaphragm,
Mfr # DP-10BAS
Zoro # G405663333
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum (ADC-12)
- Diaphragm Material - Pumps Santoprene
- Air Inlet Size 1/4" Female NPT (includes ball valve)
- Liquid Temp. Range (Deg. F) 180°F (82°C) Max
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yamada
- MFR # DP-10BAS
- Zoro # G405663333
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/4" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | Aluminum (ADC-12) |
Diaphragm Material - Pumps | Santoprene |
Liquid Temp. Range (Deg. F) | 180°F (82°C) Max |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Description
Yamada Pumps DP-10BAS Type, Model 852677 DP-10 Series, Air Operated Double Diaphragm Pump, Santoprene Diaphragm, Santoprene/EPDM Flat Check Valve / O-Rings, Aluminum (ADC-12) Material, 6 GPM Max Flow, 3/8" NPT Fluid Port, 1/4" Female NPT (includes ball valve) Air Inlet, 3/8" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor, 10 Feet Max Suction Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Oil Bucket Pump, for 5 gal. Pails (5512B)
- SIMMONS Well Seal, 1" Drop Pipe Size, 4" L, 4" Size (111)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-SSV)
- DAYTON Adapter (PPTLS0705G)
- YAMADA Pump, Model 851562 NDP-5 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (NDP-5FPT)
- YAMADA Pump, Model 854175 NDP-25 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-25BPT-PP)
- YAMADA Pump, Model 852701 NDP-25 Series, Air Operated Double Diaphragm Pump, Santoprene (NDP-25BAS)
- YAMADA NDP-20BPS-PP Drum Pump (NDP-20BPS-PP-D)
- YAMADA Pump, Model 852230 NDP-50 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-50BAH)
- YAMADA Pump, Model 851961 NDP-15 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-15BST)
- ARO Diaphragm Pump, 90Gpm, Poly/Polyurethane/N (666150-381-C)
- Yamada Diaphragm Pumps