Shop All Diaphragm Pumps
Yamada
Pump, Model 852229 NDP-50 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm,
Mfr # NDP-50BAN
Zoro # G405663197
product price: $2,028.99
/ea
Free Shipping & Returns
$2,028.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum - Combination fluid port: ANSI Flange with 2" tapped FNPT (ADC-12)
- Diaphragm Material - Pumps Buna-N
- Air Inlet Size 3/4" Female NPT (includes ball valve)
- Liquid Temp. Range (Deg. F) 180°F (82°C) Max
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamada
- MFR # NDP-50BAN
- Zoro # G405663197
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/4" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | Aluminum - Combination fluid port: ANSI Flange with 2" tapped FNPT (ADC-12) |
Diaphragm Material - Pumps | Buna-N |
Liquid Temp. Range (Deg. F) | 180°F (82°C) Max |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Description
Yamada Pumps NDP-50BAN Type, Model 852229 NDP-50 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, Buna N Flat Check Valve / O-Rings, Aluminum - Combination fluid port: ANSI Flange with 2" tapped FNPT (ADC-12) Material, 164 GPM Max Flow, 2" (NPT or ANSI Flange) Fluid Port, 3/4" Female NPT (includes ball valve) Air Inlet, 1" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Level Switches, Sgl Pnt Hor Mnt 12Npt (F6-MHS2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 Scfh Air (RMA-7)
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00484010)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21-BV)
- YAMADA Pump, Model 851961 NDP-15 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-15BST)
- YAMADA Pump, Model 851843 DP-10 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (DP-10BPT)
- YAMADA NDP-20BPS-PP Drum Pump (NDP-20BPS-PP-D)
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- YAMADA Pump, Model 851515 NDP-20 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-20BAN)
- YAMADA Pump, Model 852677 DP-10 Series, Air Operated Double Diaphragm Pump, Santoprene Diaphragm, (DP-10BAS)
- PIUSI USA Diaphragm Pump, 12V, 9 gpm, 18 ft., Cbl, Clmp, 260W 12VDC (F0020402A)
- Yamada Diaphragm Pumps