Shop All Diaphragm Pumps
Yamada
Pump, Model 852220 NDP-40 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm,
Mfr # NDP-40BAN
Zoro # G105663244
Free Shipping & Returns
$1,837.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum - Combination fluid port: ANSI Flange with 1 1/2" tapped FNPT (ADC-12)
- Diaphragm Material - Pumps Buna-N
- Air Inlet Size 1/2" Female NPT (includes ball valve)
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
- Liquid Temp. Range (Deg. F) 180°F (82°C) Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yamada
- MFR # NDP-40BAN
- Zoro # G105663244
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | Aluminum - Combination fluid port: ANSI Flange with 1 1/2" tapped FNPT (ADC-12) |
Diaphragm Material - Pumps | Buna-N |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Liquid Temp. Range (Deg. F) | 180°F (82°C) Max |
Description
Yamada Pumps NDP-40BAN Type, Model 852220 NDP-40 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, Buna N Flat Check Valve / O-Rings, Aluminum - Combination fluid port: ANSI Flange with 1 1/2" tapped FNPT (ADC-12) Material, 107 GPM Max Flow, 1-1/2" Fluid Port, 1/2" Female NPT (includes ball valve) Air Inlet, 3/4" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM (PD07P-APS-PTT)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-07)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-601)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 2 In ID (6YZE8)
- YAMADA Pump, Model 851843 DP-10 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (DP-10BPT)
- YAMADA Pump, Model 852677 DP-10 Series, Air Operated Double Diaphragm Pump, Santoprene Diaphragm, (DP-10BAS)
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- YAMADA NDP-20BPS-PP Drum Pump (NDP-20BPS-PP-D)
- YAMADA Pump, Model 852701 NDP-25 Series, Air Operated Double Diaphragm Pump, Santoprene (NDP-25BAS)
- YAMADA Pump, Model 851515 NDP-20 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-20BAN)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 139 GPM (6662B3-311-C)
- Yamada Diaphragm Pumps