Shop All Diaphragm Pumps
Yamada
Pump, Model 851961 NDP-15 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm,
Mfr # NDP-15BST
Zoro # G905663253
product price: $1,824.99
/ea
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel Ball Valve (316)
- Diaphragm Material - Pumps PTFE
- Air Inlet Size 1/4" Female NPT (includes ball valve)
- Liquid Temp. Range (Deg. F) 212°F (100°C) Max
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamada
- MFR # NDP-15BST
- Zoro # G905663253
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/4" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | Stainless Steel Ball Valve (316) |
Diaphragm Material - Pumps | PTFE |
Liquid Temp. Range (Deg. F) | 212°F (100°C) Max |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Description
Yamada Pumps NDP-15BST Type, Model 851961 NDP-15 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE Flat Check Valve / O-Rings, Stainless Steel Ball Valve (316) Material, 13.5 GPM Max Flow, 1/2" NPT Fluid Port, 1/4" Female NPT (includes ball valve) Air Inlet, 3/8" Female NPT (includes silencer) Air Exhaust, Ryton Air Motor, 5 Feet Max Suction Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/3 HP 5250 gph Cast Iron Tethered Float Switch Sewage Pump (1261-0001)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC64BA-VTC1-XXX)
- ACTION PUMP Food/Chemical Piston Pump, Green Handles (EZ-55G)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55O)
- YAMADA NDP-20BPS-PP Drum Pump (NDP-20BPS-PP-D)
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- YAMADA Pump, Model 852230 NDP-50 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-50BAH)
- YAMADA Pump, Model 854175 NDP-25 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-25BPT-PP)
- YAMADA Pump, Model 852701 NDP-25 Series, Air Operated Double Diaphragm Pump, Santoprene (NDP-25BAS)
- YAMADA Pump, Model 852220 NDP-40 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-40BAN)
- ARO Diaphragm Pump, 1/2In Metallic, PD05R-AAS- (PD05R-AAS-FTT-B)
- Yamada Diaphragm Pumps