Shop All Diaphragm Pumps
Yamada
Pump, Model 851843 DP-10 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE
Mfr # DP-10BPT
Zoro # G505663219
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene (PPG)
- Diaphragm Material - Pumps PTFE
- Air Inlet Size 1/4" Female NPT (includes ball valve)
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
- Liquid Temp. Range (Deg. F) 212°F (100°C) Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamada
- MFR # DP-10BPT
- Zoro # G505663219
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/4" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | Polypropylene (PPG) |
Diaphragm Material - Pumps | PTFE |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Liquid Temp. Range (Deg. F) | 212°F (100°C) Max |
Description
Yamada Pumps DP-10BPT Flat Check Valve / O-Rings, Polypropylene (PPG) Material, 6 GPM Max Flow, 3/8" NPT Fluid Port, 1/4" Female NPT (includes ball valve) Air Inlet, 3/8" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor, 10 Feet Max Suction Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 2/3 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-480A-62 (AUTO, 115V))
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513634)
- ZOELLER 1 HP 1-1/2" F Submersible Sump Pump 115V None (N140)
- ARMSTRONG PUMPS Seal Kit, 1/2" (816706-023)
- YAMADA Pump, Model 851515 NDP-20 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-20BAN)
- YAMADA Pump, Model 852701 NDP-25 Series, Air Operated Double Diaphragm Pump, Santoprene (NDP-25BAS)
- YAMADA NDP-20BPS-PP Drum Pump (NDP-20BPS-PP-D)
- YAMADA Pump, Model 851562 NDP-5 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (NDP-5FPT)
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- YAMADA Pump, Model 852220 NDP-40 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-40BAN)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 47 GPM (6661A3-34B-C)
- Yamada Diaphragm Pumps