Shop All Diaphragm Pumps
Yamada
Pump, Model 851565 NDP-5 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE
Mfr # NDP-5FST
Zoro # G005663214
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps PTFE
- Air Inlet Size 1/4" Female NPT (includes ball valve)
- Liquid Temp. Range (Deg. F) 212°F (100°C) Max
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamada
- MFR # NDP-5FST
- Zoro # G005663214
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/4" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | 316 Stainless Steel |
Diaphragm Material - Pumps | PTFE |
Liquid Temp. Range (Deg. F) | 212°F (100°C) Max |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Description
Yamada Pumps NDP-5FST Flat Check Valve / O-Rings, Stainless Steel (316) Material, 3.4 GPM Max Flow, 1/4" NPT Fluid Port, 1/4" Female NPT (includes ball valve) Air Inlet, 3/8" Female NPT (includes silencer) Air Exhaust, Ryton Air Motor, 5 Feet Max Suction Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Frame Kit, Ceiling Mountingc, 48 in L (2X4SMKSH)
- DAYTON Pump, Coolant, 1/8HP, 115/230V, 2.15/1.08Amp (4JPH3)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5R)
- BELL & GOSSETT FTH-3, 4, 5 / B1 Cover Gasket (405601)
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- YAMADA NDP-20BPS-PP Drum Pump (NDP-20BPS-PP-D)
- YAMADA Pump, Model 852677 DP-10 Series, Air Operated Double Diaphragm Pump, Santoprene Diaphragm, (DP-10BAS)
- YAMADA Pump, Model 854175 NDP-25 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-25BPT-PP)
- YAMADA Pump, Model 852229 NDP-50 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-50BAN)
- YAMADA Pump, Model 851961 NDP-15 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-15BST)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 140 GPM (HDF2,DB6A.)
- Yamada Diaphragm Pumps